Motion
VFS4100-3FZ-B03T

SMC CORP OF AMERICA
VFS4100-3FZ-B03T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 1 Solenoid, Plug-in Conduit Terminal, Bottom Ported, 3/8 in
MI ITEM #09796430
MFR #VFS4100-3FZ-B03T
Price$155.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4100-3FZ-B03T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 1 Solenoid, Plug-in Conduit Terminal, Bottom Ported, 3/8 in
MI ITEM #09796430
MFR #VFS4100-3FZ-B03T

Mfr description
VFS4100-3FZ-B03T 5 PORT PILOT OPERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.56/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Bottom Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in Conduit Terminal
  • Solenoid Supply Voltage
    110-120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)