Overview
Mfr description
VFS4100-5FZ-04N 5 PORT PILOT OPERATED
Specifications
- Piping TypeSide Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryPlug-in Conduit Terminal
- Flow Direction4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data