Overview
Mfr description
VK3120-5DZ-01-F 5 PORT SOL VALVE POPPET
- Fluid: air
- Operating pressure range: 0 to 0.7
- Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
- Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
- Protective construction: dustproof
Specifications
- Country of OriginJP
- SeriesVK3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data