Motion
VFS4100R-3FZ
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Plug Connector, Side Ported, Without Subplate, w/o Sub-plate Threads
MI ITEM #09796610
MFR #VFS4100R-3FZ
Price$133.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Plug Connector, Side Ported, Without Subplate, w/o Sub-plate Threads
MI ITEM #09796610
MFR #VFS4100R-3FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.40/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2-Position Single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VFS4100R-3FZ 5 PORT PILOT OPERATED VALVE
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
  • Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
  • Response time: 55 or less ms
  • Ambient/fluid temp: -10 to +60°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought