Motion
VFS4101-5FZ
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, Plug Connector, Side Ported, Without Subplate, w/o Sub-plate Threads
MI ITEM #09796649
MFR #VFS4101-5FZ
Price$130.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, Plug Connector, Side Ported, Without Subplate, w/o Sub-plate Threads
MI ITEM #09796649
MFR #VFS4101-5FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.11/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2-Position Single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VFS4101-5FZ VALVE SGL PLUG-IN BASE MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought