Motion
VK3120-5G-M5-F

SMC CORP OF AMERICA
VK3120-5G-M5-F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Grommet Lead Wire 0.3m, Body Ported, M5
MI ITEM #09796658
MFR #VK3120-5G-M5-F
List Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK3120-5G-M5-F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Grommet Lead Wire 0.3m, Body Ported, M5
MI ITEM #09796658
MFR #VK3120-5G-M5-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.04/each for your price

Overview

Mfr description
VK3120-5G-M5-F VALVE 4 WAY BODY PORTED
  • Fluid: air
  • Operating pressure range: 0 to 0.7
  • Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
  • Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
  • Protective construction: dustproof

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Series
    VK3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text