Motion
VGA342-04TB
Poppet type valve
MI ITEM #09796667
MFR #VGA342-04TB
List Price$138.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poppet type valve
MI ITEM #09796667
MFR #VGA342-04TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.65/each for your price

Overview

Mfr description
VGA342-04TB POPPET TYPE VALVE
  • Port size: 1/2, 3/4, 1
  • Applicable thread type: Rc, G, NPT, NPTF
  • Type of actuation: Normally open/Normally closed (Changeable)
  • Operating pressure range: 0.2 to 0.9 MPa
  • Impact/Vibration resistance: 150/50 m/s²

Specifications

  • Weight
    1 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text