Motion
VFS4110R-5DZA-04T

SMC CORP OF AMERICA
VFS4110R-5DZA-04T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Connector, Side Ported, 1/2 in, NPTF Threads
Mi Item #09796685
MFR #VFS4110R-5DZA-04T
Price$163.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4110R-5DZA-04T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Connector, Side Ported, 1/2 in, NPTF Threads
Mi Item #09796685
MFR #VFS4110R-5DZA-04T

Mfr description
VFS4110R-5DZA-04T VALVE SGL NON PLUG-IN
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.39/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Actuation
    2-Position Single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)