Motion
VK3140-3D
Solenoid-Operated Air Control Valve - 110 V ac, Base Mounted
Mi Item #09796741
MFR #VK3140-3D
Price$47.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 110 V ac, Base Mounted
Mi Item #09796741
MFR #VK3140-3D

Mfr description
VK3140-3D 5 PORT SOL VALVE POPPET TYPE,
  • Fluid: air
  • Operating pressure range: 0 to 0.7
  • Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.21/each

Specifications

Details

  • Country of Origin
    JP
  • Piping Type
    Base Mounted
  • Series
    VK3000
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)