Motion
VFR4110-3D
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, DIN Connector, Side Ported, Without Subplate
Mi Item #09796748
MFR #VFR4110-3D
Price$128.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, DIN Connector, Side Ported, Without Subplate
Mi Item #09796748
MFR #VFR4110-3D

Mfr description
VFR4110-3D VALVE SGL NON PLUGIN BASE MT
  • VFR4000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.56/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    VFR
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)