Motion
VFS4200-3F
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 110-120 V ac, 2 Solenoid, Plug Connector, Side Ported, Without Subplate, w/o Sub-plate Threads
MI ITEM #09796783
MFR #VFS4200-3F
List Price$152.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 110-120 V ac, 2 Solenoid, Plug Connector, Side Ported, Without Subplate, w/o Sub-plate Threads
MI ITEM #09796783
MFR #VFS4200-3F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.32/each for your price

Overview

Mfr description
VFS4200-3F 5 PORT PILOT OPERATED VALVE
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
  • Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
  • Response time: 55 or less ms
  • Ambient/fluid temp: -10 to +60°C

Specifications

  • Piping Type
    Side Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Catalog
  • Actuation
    2-Position Double
  • Thread Standard
    w/o Sub-plate
  • Function
    2 position double
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text