Motion
VM130U-N01-07SA

SMC CORP OF AMERICA
VM130U-N01-07SA

Manual Mechanical Air Control Valve - 3 Ports, Cross Roller Plunger Operated
Mi Item #09796843
MFR #VM130U-N01-07SA
Price$21.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM130U-N01-07SA

Manual Mechanical Air Control Valve - 3 Ports, Cross Roller Plunger Operated
Mi Item #09796843
MFR #VM130U-N01-07SA

Mfr description
VM130U-N01-07SA 2/3 PORT MECHANICAL
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.00/each

Specifications

Dimensions

  • Weight
    105 g

Details

  • Actuator Type
    Cross Roller Plunger
  • Country of Origin
    JP
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)