Motion
VFS4200R-5FZ
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 24 V dc, 2 Solenoid, Plug Connector, Side Ported, Without Subplate, w/o Sub-plate Threads
Mi Item #09796958
MFR #VFS4200R-5FZ
Price$170.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 24 V dc, 2 Solenoid, Plug Connector, Side Ported, Without Subplate, w/o Sub-plate Threads
Mi Item #09796958
MFR #VFS4200R-5FZ

Mfr description
VFS4200R-5FZ 5 PORT PILOT OPERATED VALVE
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.89/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2-Position Double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)