Motion
VK332-1DZ-M5
Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 1 Solenoid, DIN Terminal, Body Ported, M5
MI ITEM #09797013
MFR #VK332-1DZ-M5
List Price$49.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 1 Solenoid, DIN Terminal, Body Ported, M5
MI ITEM #09797013
MFR #VK332-1DZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.37/each for your price

Overview

Mfr description
VK332-1DZ-M5 VALVE, SOLENOID
  • Fluid: air
  • Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
  • Response time: 10 ms or less (standard), 15ms or less (low power consumption)
  • Protective construction: dustproof

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Series
    VK300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text