Overview
Mfr description
VM131F-04-01S VALVE, MECHANICAL, 2/3
- Fluid: air and inert gas
- Compact size
- Piping: side ported, bottom ported
- Possible to choose mounting method with side ported
- Variety of actuator types
Specifications
- Country of OriginJP
- Actuator TypeRoller Lever
- Weight19 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data