Overview
Mfr description
VHK3-02S-02SR FINGER VALVE
- Finger valve, standard
- 2 or 3 port available
- Effective area: 2.0 to 17.5mm²
- Max. operating pressure: 1.0MPa
- Fluid: air
Specifications
- Country of OriginJP
- Weight47 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data