Motion
VM131F-06-00
Mechanical Valve with Basic Style
MI ITEM #09797072
MFR #VM131F-06-00
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Basic Style
MI ITEM #09797072
MFR #VM131F-06-00

Mfr description
VM131F-06-00 MECHANICAL VALVE
  • Fluid: air and inert gas
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.85/each

Specifications

Dimensions

  • Weight
    12 g

Details

  • Actuator Type
    Basic Style
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)