Overview
Mfr description
VM131F-07-02S MECHANICAL VALVE
- Fluid: air and inert gas
- Compact size
- Piping: side ported, bottom ported
- Possible to choose mounting method with side ported
- Variety of actuator types
Specifications
- Country of OriginJP
- Actuator TypeOne-Way Operation Roller Lever
- Weight35 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data