Motion
VM131F-07-05
Mechanical Valve with Straight Plunger
Mi Item #09797150
MFR #VM131F-07-05
Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Straight Plunger
Mi Item #09797150
MFR #VM131F-07-05

Mfr description
VM131F-07-05 MECHANICAL VALVE
  • Fluid: air and inert gas
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.00/each

Specifications

Dimensions

  • Weight
    59 g

Details

  • Actuator Type
    Straight Plunger
  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)