Motion
VM131F-07-34G

SMC CORP OF AMERICA
VM131F-07-34G

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Twist Selector Operated
MI ITEM #09797305
MFR #VM131F-07-34G
List Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM131F-07-34G

Manual Mechanical Air Control Valve - 3 Ports, 2 Position, Twist Selector Operated
MI ITEM #09797305
MFR #VM131F-07-34G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.75/each for your price

Overview

Mfr description
VM131F-07-34G MECHANICAL VALVE
  • Fluid: air and inert gas
  • Compact size
  • Piping: side ported, bottom ported
  • Possible to choose mounting method with side ported
  • Variety of actuator types

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Twist Selector
  • Flow Coefficient Cv Flow Factor Kv
    0.1 Cv
  • Weight
    51 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text