Motion
VFS4300-3FZC
Solenoid-Operated Air Control Valve - 110-120 V ac, Side Ported (Or None in Case of w/o Subplate)
Mi Item #09797336
MFR #VFS4300-3FZC
Price$182.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 110-120 V ac, Side Ported (Or None in Case of w/o Subplate)
Mi Item #09797336
MFR #VFS4300-3FZC

Mfr description
VFS4300-3FZC 5 PORT PILOT OPERATED VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.48/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    3 position closed center
  • Piping Type
    Side Ported (Or None in Case of w/o Subplate)
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)