Overview
Mfr description
VFS4301-5FZ-04T VALVE DBL PLUG-IN BASE
Specifications
- Piping TypeSide Ported (Or None in Case of w/o Subplate)
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- Function3 position closed center
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data