Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Actuation3-Position Closed Center
- Flow Direction4-Way
- Manufacturer Catalog
- Number Of Ports3
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBase Mounted Non Plug-in without Subplate
- SeriesVFS431000
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
- Thread Standardw/o Sub-plate
Overview
Mfr description
VFS4310-5DO-Q 5 PORT PILOT OPERATED