Motion
VK332-5DZ-01T

SMC CORP OF AMERICA
VK332-5DZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/8 w/Sub-Plate
MI ITEM #09797566
MFR #VK332-5DZ-01T
List Price$49.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK332-5DZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/8 w/Sub-Plate
MI ITEM #09797566
MFR #VK332-5DZ-01T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.37/each for your price

Overview

Mfr description
VK332-5DZ-01T VALVE, SOLENOID
  • Fluid: air
  • Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
  • Response time: 10 ms or less (standard), 15ms or less (low power consumption)
  • Protective construction: dustproof

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/8 w/Sub-Plate
  • Series
    VK300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text