Motion
VK332-5G-M5
3 PORT SOL VALVE POPPET TYPE, BODY PORT
Mi Item #09797604
MFR #VK332-5G-M5
Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 PORT SOL VALVE POPPET TYPE, BODY PORT
Mi Item #09797604
MFR #VK332-5G-M5

Mfr description
VK332-5G-M5 3 PORT SOL VALVE POPPET
  • Fluid: air
  • Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
  • Response time: 10 ms or less (standard), 15ms or less (low power consumption)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.16/each

Specifications

Details

  • Series
    VK300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)