Motion
VH231-N02
Manual Mechanical Air Control Valve - 3 (Closed Center) Position
Mi Item #09797675
MFR #VH231-N02
Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 3 (Closed Center) Position
Mi Item #09797675
MFR #VH231-N02

Mfr description
VH231-N02 HAND VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.90/each

Specifications

Dimensions

  • Weight
    0.42 kg

Details

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.28 Cv
  • Normal State
    Exhaust Center
  • Number Of Positions
    3 (Closed Center)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)