Motion
VFS5210-3DZ-06

SMC CORP OF AMERICA
VFS5210-3DZ-06

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 110-120 V ac, Double Solenoid, DIN Connector, Base Mounted Non Plug-In, 3/4 in, Rc
Mi Item #09797695
MFR #VFS5210-3DZ-06
Price$230.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5210-3DZ-06

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 110-120 V ac, Double Solenoid, DIN Connector, Base Mounted Non Plug-In, 3/4 in, Rc
Mi Item #09797695
MFR #VFS5210-3DZ-06

Mfr description
VFS5210-3DZ-06 VALVE DBL NON PLUGIN
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 2.2 to 5.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.72/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Actuation
    2-Position Double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Piping Type
    Base Mounted Non Plug-In
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)