Overview
Mfr description
VK332V-3D-M5 VALVE, SOLENOID
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port SizeM5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data