Motion
VFS4410-5DZB-04

SMC CORP OF AMERICA
VFS4410-5DZB-04

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
MI ITEM #09797799
MFR #VFS4410-5DZB-04
List Price$193.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4410-5DZB-04

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
MI ITEM #09797799
MFR #VFS4410-5DZB-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.16/each for your price

Overview

Mfr description
VFS4410-5DZB-04 5 PORT PILOT OPERATED
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
  • Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
  • Response time: 55 or less ms
  • Ambient/fluid temp: -10 to +60°C

Specifications

  • Country of Origin
    JP
  • Function
    3 position exhaust center
  • Series
    VFS
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text