Motion
VHK3A-04F-04F

SMC CORP OF AMERICA
VHK3A-04F-04F

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #09797918
MFR #VHK3A-04F-04F
List Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK3A-04F-04F

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #09797918
MFR #VHK3A-04F-04F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.85/each for your price

Overview

Mfr description
VHK3A-04F-04F FINGER VALVE
  • Finger valve, standard
  • 2 or 3 port available
  • Effective area: 2.0 to 17.5mm²
  • Max. operating pressure: 1.0MPa
  • Fluid: air

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Flow Coefficient Cv Flow Factor Kv
    0.14 Cv
  • Weight
    0.015 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text