1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VFS4600-5FZC
VFS 4/5 PORT SOLENOID VALVE with 3 position perfect Function
MI ITEM #
09797943
MFR #
VFS4600-5FZC
Price
$291.79
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VFS4600-5FZC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VFS4600-5FZC
VFS 4/5 PORT SOLENOID VALVE with 3 position perfect Function
MI ITEM #
09797943
MFR #
VFS4600-5FZC
Mfr description
VFS4600-5FZC 5 PORT PILOT OPERATED VALVE
Fluid: air and inert gas
Operating pressure: 0.1MPa to 1.0MPa
Effective area (Cv): 1.7 to 3.6
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$291
.79
/each
Add to Cart
Specifications
Details
Country of Origin
JP
Function
3 position perfect
Series
VFS
Solenoid Supply Voltage
24 V dc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items