Specifications
Dimensions
- Weight29 g
Details
- Country of OriginJP
Overview
Mfr description
VHK3R-10F-10F FINGER VALVE
- Valve: 2 or 3 port (flame resistant)
- Fluid: air
- Max. operating pressure: 1.0MPa
- Effective area: 2.0 to 17.5mm²
- Ambient and fluid temperature: 0 to 60°C