Specifications
Dimensions
- Weight1.28 kg
Details
- Country of OriginJP
- Flow Coefficient Cv Flow Factor Kv3.4 Cv
- Normal StateClosed Center
- Number Of Positions3 (Closed Center)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)