Overview
Mfr description
VFR4310-5DZ-03N VALVE DBL NON PLUGIN
Specifications
- Piping TypeSide Ported
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data