Motion
VFR4310-5DZC-04

SMC CORP OF AMERICA
VFR4310-5DZC-04

Solenoid-Operated Air Control Valve - 24 V dc, Side Ported
MI ITEM #09798232
MFR #VFR4310-5DZC-04
List Price$223.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR4310-5DZC-04

Solenoid-Operated Air Control Valve - 24 V dc, Side Ported
MI ITEM #09798232
MFR #VFR4310-5DZC-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.10/each for your price

Overview

Mfr description
VFR4310-5DZC-04 VALVE, 5 PORT SOLENOID
  • VFR4000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
  • Manual override: non locking push style

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text