Motion
VH410-N04-L
Manual Mechanical Air Control Valve - 3 (Closed Center) Position
Mi Item #09798313
MFR #VH410-N04-L
Price$88.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 3 (Closed Center) Position
Mi Item #09798313
MFR #VH410-N04-L

Mfr description
VH410-N04-L HAND VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.25/each

Specifications

Dimensions

  • Weight
    1.28 kg

Details

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    4.3 Cv
  • Normal State
    Closed Center
  • Number Of Positions
    3 (Closed Center)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)