Motion
VK3120-3DZ-01T

SMC CORP OF AMERICA
VK3120-3DZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, DIN Terminal with Connector, Body Ported, 1/8 w/Sub-Plate
MI ITEM #09798404
MFR #VK3120-3DZ-01T
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK3120-3DZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, DIN Terminal with Connector, Body Ported, 1/8 w/Sub-Plate
MI ITEM #09798404
MFR #VK3120-3DZ-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.93/each

Specifications

Dimensions

  • Port Size
    1/8 w/Sub-Plate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Body Ported
  • Series
    VK3000
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
VK3120-3DZ-01T 5 PORT SOL VALVE POPPET
  • Fluid: air
  • Operating pressure range: 0 to 0.7
  • Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
  • Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
  • Protective construction: dustproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought