Motion
VFS3110-3E-02N

SMC CORP OF AMERICA
VFS3110-3E-02N

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Grommet, Side Ported, 1/4 in, NPT Threads
MI ITEM #09798414
MFR #VFS3110-3E-02N
Price$102.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3110-3E-02N

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Grommet, Side Ported, 1/4 in, NPT Threads
MI ITEM #09798414
MFR #VFS3110-3E-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.66/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    3000 Series
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    110-120 V ac
  • Thread Standard
    NPT

Overview

Mfr description
VFS3110-3E-02N 5 PORT PILOT OPERATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought