Overview
Mfr description
VK334-5HS-01N VALVE, SOLENOID
- Fluid: air
- Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
- Response time: 10 ms or less (standard), 15ms or less (low power consumption)
- Protective construction: dustproof
Specifications
- SeriesVK300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data