Motion
VK334V-3D
Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, DIN Terminal, Base Mounted, Without Subplate
Mi Item #09798541
MFR #VK334V-3D
Price$45.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, DIN Terminal, Base Mounted, Without Subplate
Mi Item #09798541
MFR #VK334V-3D

Mfr description
VK334V-3D VALVE, SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.84/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    VK300
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)