Specifications
Dimensions
- Port Size1/8 in
Details
- Flow Direction3-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted
- SeriesVK300
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VK334V-5DZ-01T VALVE, SOLENOID