1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VM1100-4N-32R
Manual Mechanical Air Control Valve - 2 Ports, Push Button Operated
Mi Item #
09799029
MFR #
VM1100-4N-32R
Price
$19.80
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA VM1100-4N-32R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VM1100-4N-32R
Manual Mechanical Air Control Valve - 2 Ports, Push Button Operated
Mi Item #
09799029
MFR #
VM1100-4N-32R
Mfr description
VM1100-4N-32R MECHANICAL VALVE
Fluid: air
Operating pressure: 5 to 0.8MPa
Effective area (Cv): 1mm 2 (0.055)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$19
.80
/each
Add to Cart
Specifications
Dimensions
Weight
31 g
Details
Actuator Type
Push Button
Country of Origin
JP
Flow Coefficient Cv Flow Factor Kv
0.5 Cv
Number Of
Ports
2
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items