Motion
VM1110-4NU-32B

SMC CORP OF AMERICA
VM1110-4NU-32B

Mechanical Valve with 2 Ports
MI ITEM #09799076
MFR #VM1110-4NU-32B
List Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM1110-4NU-32B

Mechanical Valve with 2 Ports
MI ITEM #09799076
MFR #VM1110-4NU-32B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.40/each for your price

Overview

Mfr description
VM1110-4NU-32B MECHANICAL VALVE
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
  • Style of valve: N.C. poppet
  • Number of ports: 2 or 3
  • Piping: side or bottom

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Weight
    31 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text