Motion
VM120F-01-00
Mechanical Valve with Basic Style, 2 Ports
Mi Item #09799213
MFR #VM120F-01-00
Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Basic Style, 2 Ports
Mi Item #09799213
MFR #VM120F-01-00

Mfr description
VM120F-01-00 MECHANICAL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.05/each

Specifications

Dimensions

  • Weight
    12 g

Details

  • Actuator Type
    Basic Style
  • Country of Origin
    JP
  • Number Of Ports  
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)