Motion
VFS3120R-3DZA-03T

SMC CORP OF AMERICA
VFS3120R-3DZA-03T

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #09799407
MFR #VFS3120R-3DZA-03T
Price$102.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3120R-3DZA-03T

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #09799407
MFR #VFS3120R-3DZA-03T

Mfr description
VFS3120R-3DZA-03T 5 PORT PILOT OPERATED
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.66/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    2 position single
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)