Motion
VFS3120R-5DZ-03-F

SMC CORP OF AMERICA
VFS3120R-5DZ-03-F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Connector, Side Ported, 3/8 in
MI ITEM #09799454
MFR #VFS3120R-5DZ-03-F
List Price$106.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3120R-5DZ-03-F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Connector, Side Ported, 3/8 in
MI ITEM #09799454
MFR #VFS3120R-5DZ-03-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.75/each for your price

Overview

Mfr description
VFS3120R-5DZ-03-F VALVE SGL PILOT BODY

Specifications

  • Piping Type
    Side Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Connector
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought