Motion
VM121F-06-34B

SMC CORP OF AMERICA
VM121F-06-34B

Manual Mechanical Air Control Valve - 2 Ports, 2 Position, Twist Selector Operated
Mi Item #09799612
MFR #VM121F-06-34B
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM121F-06-34B

Manual Mechanical Air Control Valve - 2 Ports, 2 Position, Twist Selector Operated
Mi Item #09799612
MFR #VM121F-06-34B

Mfr description
VM121F-06-34B VALVE, MECHANICAL,
  • Fluid: air and inert gas
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Weight
    51 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.1 Cv
  • Number Of Ports  
    2
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)