Motion
VM121-N01-01A-B

SMC CORP OF AMERICA
VM121-N01-01A-B

Manual Mechanical Air Control Valve - 3 Ports, Roller Lever Operated
Mi Item #09799739
MFR #VM121-N01-01A-B
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM121-N01-01A-B

Manual Mechanical Air Control Valve - 3 Ports, Roller Lever Operated
Mi Item #09799739
MFR #VM121-N01-01A-B

Mfr description
VM121-N01-01A-B MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Weight
    71 g

Details

  • Actuator Type
    Roller Lever
  • Country of Origin
    JP
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)