Motion
VM133-M5-01ZA

SMC CORP OF AMERICA
VM133-M5-01ZA

Manual Mechanical Air Control Valve - 3 Ports, Roller Lever Operated
Mi Item #09799771
MFR #VM133-M5-01ZA
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM133-M5-01ZA

Manual Mechanical Air Control Valve - 3 Ports, Roller Lever Operated
Mi Item #09799771
MFR #VM133-M5-01ZA

Mfr description
VM133-M5-01ZA 2/3 PORT MECHANICAL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Weight
    78 g

Details

  • Actuator Type
    Roller Lever
  • Country of Origin
    JP
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)