Motion
VM151F-04-35B

SMC CORP OF AMERICA
VM151F-04-35B

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Twist Selector Operated
Mi Item #09799832
MFR #VM151F-04-35B
Price$41.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM151F-04-35B

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Twist Selector Operated
Mi Item #09799832
MFR #VM151F-04-35B

Mfr description
VM151F-04-35B MECHANICAL VALVE
  • Fluid: air and inert gas
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.90/each

Specifications

Dimensions

  • Weight
    150 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.08 Cv
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)